• The item cannot be ordered due to missing prices.

IMPACT hexagon socket, 1 inch, long imperial version 3.1/2 in

Article no.: 653202 3.1/2

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 3.1/2 in
    Square drive 1 in
    ⌀ drive output end 86 mm
    Length 140 mm
    Drive profile Hexagon socket
    suitable for machine use yes
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 653202 3.1/2
    EAN / GTIN 4062406318758
    Manufacturer number 653202 3.1/2

    Description

    Version:

    Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets.
    For safety reasons must always be secured using a suitable locking pin and O-ring.

    Material:

    Chrome molybdenum steel, surface burnished.

    Note:

    Further sizes and types on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart