{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1.13/16 in | |
Square drive | 1 in | |
Length | 64 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 653002 1.13/16 | |
EAN / GTIN | 4062406314248 |