{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/4 in | |
overall length | 81 mm | |
Drive square | 3/4 in | |
Material | Chrome-molybdenum steel | |
Surface | burnished | |
suitable for machine use | yes | |
Type of product | Quick-change adapter |
Article number | 652650 | |
EAN / GTIN | 4045197286130 | |
Manufacturer number | 652650 |