• The item cannot be ordered due to missing prices.

IMPACT extension, 3/4 inch 175 mm

Article no.: 652400 175

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 3/4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Square drive 3/4 in
    overall length 175 mm
    suitable for machine use yes
    Type of product Extension

    Identification numbers & Classifications

    Article number 652400 175
    EAN / GTIN 4045197215833
    Manufacturer number 652400 175

    Description

    Version:

    Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
    For safety reasons must always be secured using a suitable locking pin and O-ring.
    External square to DIN 3121 F 20 with through pin hole.
    Internal square to DIN 3121 G 20 with hole and snap ring groove.

    Material:

    Chrome molybdenum steel, surface burnished.

    Note:

    Further sizes and types on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart