{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 24 mm | |
Square drive | 3/4 in | |
⌀ drive end | 44 mm | |
Length | 62 mm | |
Drive profile | Hexagon screwdriver | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 652300 24 | |
EAN / GTIN | 4045197336576 | |
Manufacturer number | 652300 24 |