{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 1.7/16 in | |
Square drive | 3/4 in | |
⌀ drive output end | 44 mm | |
Length | 85 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 652202 1.7/16 | |
EAN / GTIN | 4062406314019 | |
Manufacturer number | 652202 1.7/16 |