{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 19 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 30 mm | |
Length | 85 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
with plastic hood | yes | |
Type of product | Socket insert |
Article number | 651260 19 | |
EAN / GTIN | 4000896045839 | |
Manufacturer number | 903SLG-19 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
IMPACT hexagon socket, 1/2 inch with rotating plastic sleeve 19 mm |
|||||
⌀ drive output end | 30 | 28.7 | 29 | 30 | 29 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/2 | 1/2 | 1/2 | 1/2 | 1/2 |
suitable for machine use | yes | yes | yes | yes | yes |
Length | 85 | 38 | 38 | 78 | 78 |
Width across flats | 19 | 19 | 19 | 19 | 19 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |