• The item cannot be ordered due to missing prices.

IMPACT universal joint, 3/8 inch

Article no.: 650600

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Square drive 3/8 in
    overall length 50 mm
    suitable for machine use yes
    Type of product Universal joint

    Identification numbers & Classifications

    Article number 650600
    EAN / GTIN 4045197214805
    Manufacturer number 650600

    Description

    Version:

    Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
    For safety reasons must always be secured using a suitable locking pin and O-ring.
    External square drives to DIN 3121 F 10 with through pin hole. Internal square drives to DIN 3121 G 10 with hole and snap ring groove.
    External square to DIN 3121 E 10 with spring pin, internal square to DIN 3121 G 10 with hole and snap ring groove.

    Material:

    Chrome molybdenum steel, surface burnished.

    Note:

    Further sizes and types on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart