{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 19 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 27.5 mm | |
Length | 30 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 650135 19 | |
EAN / GTIN | 4045197336309 | |
Manufacturer number | 650135 19 |
This article |
Recommendations |
|||
---|---|---|---|---|
IMPACT hexagon socket, 3/8 inch with magnet, Width across flats: 19mm |
||||
⌀ drive output end | 27.5 mm | 27.5 mm | 27.5 mm | 27.5 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/8 in | 3/8 in | 3/8 in | 3/8 in |
suitable for machine use | yes | yes | yes | yes |
Length | 30 mm | 30 mm | 65 mm | 55 mm |
Width across flats | 19 mm | 19 mm | 19 mm | 19 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |