• The item cannot be ordered due to missing prices.

IMPACT hexagon socket, 3/8 inch, Width across flats: 7mm

Article no.: 650100 7

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 7 mm
Square drive 3/8 in
⌀ drive output end 12.5 mm
Length 30 mm
Drive profile Hexagon socket
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 650100 7
EAN / GTIN 4062406118792
Manufacturer number 650100 7

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Compare with similar products

This article


Recommendations


IMPACT hexagon socket, 3/8 inch, Width across flats: 7mm

IMPACT hexagon socket, 3/8 inch, Width across flats: 7mm

⌀ drive output end 12.5 mm 11.3 mm 11.3 mm 11.6 mm 11.3 mm 12.5 mm
Drive profile Hexagon socket Hexagon socket Hexagon socket Hexagon socket Hexagon socket Hexagon socket
Square drive 3/8 in 1/4 in 1/4 in 1/4 in 1/4 in 3/8 in
suitable for machine use yes yes yes yes yes yes
Length 30 mm 23 mm 50 mm 23 mm 50 mm 30 mm
Width across flats 7 mm 7 mm 7 mm 7 mm 7 mm 7 mm
Type of product Socket insert Socket insert Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart