• The item cannot be ordered due to missing prices.

IMPACT hexagon socket, 1/4 inch with magnet, Width across flats: 6mm

Article no.: 650050 6

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 6 mm
Square drive 1/4 in
⌀ drive output end 10.3 mm
Length 23 mm
Drive profile Hexagon socket
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 650050 6
EAN / GTIN 4045197214546
Manufacturer number 650050 6

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121. With nut and bolt protection profile similar to AS-Drive profile.

Standard:

DIN 3129

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart