{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 7428 | |
overall length | 75 mm | |
Drive profile | Hexagon coupling | |
Square drive | 1/2 in | |
Machine drive | E 11.2 (7/16 inch) | |
Material | Chrome vanadium steel | |
Surface | phosphated | |
suitable for machine use | yes | |
Type of product | Converter |
Article number | 650005 5 | |
Manufacturer number | 650005 5 |