{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 75 mm | |
Square drive | 1/4 in | |
Machine drive | Round shank ⌀ 7 mm with wing tangs | |
Material | Chromium vanadium steel | |
Surface | phosphated | |
suitable for machine use | yes | |
Type of product | Converter |
Article number | 650002 6 | |
EAN / GTIN | 4062406235857 | |
Manufacturer number | 650002 6 |