• The item cannot be ordered due to missing prices.

Increaser piece 2

Article no.: 649500 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 1
Drive square [x] 1/4 in
Drive square [y] 1/2 in
Type of product Increaser piece

Identification numbers & Classifications

Article number 649500 2
EAN / GTIN 4018754012251
Manufacturer number 11030003

Description

Version:

External and internal square drives to DIN 3120.
Forged external square drives with spring-mounted balls or pins, internal square drives with hole or snap grooves.
Increaser piece

Standard:

DIN 3123-A

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Note:

Does not satisfy the standard 3123-A.

Downloads & documents

Compare with similar products

This article


Recommendations


Increaser piece  2

Increaser piece 2

Number of pieces 1 1
Drive square [y] 1/2 in 1/2 in
Drive square [x] 1/4 in 1/4 in
Type of product Increaser piece Increaser piece

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart