• The item cannot be ordered due to missing prices.

Sliding head, 1 inch without handle

Article no.: 648200

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Square drive 1 in
overall length 80 mm
Surface chrome-plated
Type of product Sliding head

Identification numbers & Classifications

Article number 648200
EAN / GTIN 4018754013494
Manufacturer number 16070000

Description

Version:

Drive sockets to DIN 3120-D 25 with hole.
Sliding head can be moved for the most suitable leverage.

Standard:

DIN 3122-A 25

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart