{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 60 mm | |
Square drive | 1 in | |
⌀ drive output end | 78 mm | |
Length | 90 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 647000 60 | |
EAN / GTIN | 4018754009954 | |
Manufacturer number | 06010060 |
This article |
Recommendations |
|
---|---|---|
Bi-hexagon socket, 1 inch 60 mm |
||
⌀ drive output end | 78 | 82 |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 1 | 1 |
Length | 90 | 84 |
Width across flats | 60 | 60 |
Type of product | Socket insert | Socket insert |