{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/4 in | |
overall length | 106 mm | |
No. of teeth | 44 | |
Type of product | Ratchet |
Article number | 646300 3/4 | |
EAN / GTIN | 4018754013432 | |
Manufacturer number | 15140000 |
This article |
Recommendations |
|
---|---|---|
Ratchet attachment, 3/4 inch, Square: 3/4in |
||
Square drive | 3/4 in | 3/4 in |
overall length | 106 mm | 96 mm |
No. of teeth | 44 | 72 |
Type of product | Ratchet | Ratchet |