• The item cannot be ordered due to missing prices.

T-handle, complete, 3/4 inch

Article no.: 645600

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/4 in
overall length 510 mm
Type of product Socket spanner

Identification numbers & Classifications

Article number 645600
EAN / GTIN 2050001016232

Description

Version:

Drive components / connecting parts to DIN 3122 / 3123; external square drive to DIN 3120 B 20 with sprung pin; internal square drive to DIN 3120 D 20 with hole and release knob.

Standard:

DIN 3122-A 20

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


T-handle, complete, 3/4 inch

T-handle, complete, 3/4 inch

Square drive 3/4 in 3/4 in
overall length 510 mm 500 mm
Type of product Socket spanner Socket spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart