• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 3/4 inch imperial version 1.1/2 in

Article no.: 644602 1.1/2
  • Square drive: 3/4

Product details

Technical Data

Width across flats 1.1/2 in
Square drive 3/4 in
⌀ drive output end 52 mm
Length 60 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 644602 1.1/2
EAN / GTIN 4062406313005
Manufacturer number 644602 1.1/2

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Square socket drive, with bore and release button.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (in) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart