{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 60 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 80 mm | |
Length | 78 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644550 60 | |
EAN / GTIN | 4045197561107 | |
Manufacturer number | 644550 60 |