{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX27 | |
Square drive | 1/2 in | |
Profile size A | 5 mm | |
⌀ drive end | 22.7 mm | |
Length | 55 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 643650 TX27 | |
EAN / GTIN | 4018754006663 | |
Manufacturer number | 03100027 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Bit socket, for Torx®, 1/2 inch TX27 |
|||
⌀ drive end | 22.7 | 22.5 | 22 |
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Square drive | 1/2 | 1/2 | 1/2 |
Length | 55 | 60 | 55 |
Torx® profile | TX27 | TX27 | TX27 |
Profile size A | 5 | 5 | 5 |
Type of product | Socket insert | Socket insert | Socket insert |