• The item cannot be ordered due to missing prices.

Bit socket, for slot-head, 1/2 inch 16 mm

Article no.: 643600 16

Select article variation and quantity

Blade width (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width 16 mm
Square drive 1/2 in
⌀ drive end 24 mm
Length 60 mm
Blade thickness 2.5 mm
Drive profile Pozidriv screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 643600 16
EAN / GTIN 4991644084050
Manufacturer number 4005-60 16MM

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart