• The item cannot be ordered due to missing prices.

Hexagon bit socket, long, 1/2 inch with ball point 6 mm

Article no.: 643450 6

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 6 mm
Square drive 1/2 in
⌀ drive end 22.7 mm
Length 100 mm
Drive profile Hexagon screwdriver
with ball point yes
Type of product Socket insert

Identification numbers & Classifications

Article number 643450 6
EAN / GTIN 4018754007349
Manufacturer number 03280006

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Application:

For screw tightening at angles less than 25°.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel. Bit made of hard toughened steel, bright finish.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart