{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Square drive | 1/2 in | |
⌀ drive end | 21.5 mm | |
Length | 140 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 643360 6 | |
EAN / GTIN | 4062406062880 | |
Manufacturer number | 643360 6 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon bit socket, long, 1/2 inch with retainer ball, Hexagon: 6mm |
|||
⌀ drive end | 21.5 mm | 22.5 mm | 23.5 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 in | 1/2 in | 1/2 in |
Length | 140 mm | 140 mm | 140 mm |
Hexagon | 6 mm | 6 mm | 6 mm |
Type of product | Socket insert | Socket insert | Socket insert |