• The item cannot be ordered due to missing prices.

Hexagon bit socket, long, 1/2 inch 10 mm

Article no.: 643313 10

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Hexagon 10 mm
    Square drive 1/2 in
    Standard DIN 7422
    ⌀ drive end 22 mm
    Length 140 mm
    Drive profile Hexagon socket
    Material Chromium vanadium steel
    Surface chrome-plated
    with ball point no
    with retaining ring no
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 643313 10
    EAN / GTIN 4062406235628
    Manufacturer number 643313 10

    Description

    Version:

    High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

    Standard:

    DIN 7422

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart