{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5/8 in | |
Square drive | 1/2 in | |
⌀ drive end | 27 mm | |
Length | 60 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 643232 5/8 | |
EAN / GTIN | 4062406310615 | |
Manufacturer number | 643232 5/8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon bit socket, 1/2 inch imperial version 5/8 in |
||
⌀ drive end | 27 | 27 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 | 1/2 |
Length | 60 | 60 |
Hexagon | 5/8 | 5/8 |
Type of product | Socket insert | Socket insert |