• The item cannot be ordered due to missing prices.

Screwdriver socket, inside hexagon, 1/2 inch imperial version 9/16 in

Article no.: 643222 9/16

Select article variation and quantity

Hexagon (in) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 9/16 in
Square drive 1/2 in
⌀ drive end 27 mm
Length 60 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 643222 9/16
EAN / GTIN 4062406312107
Manufacturer number 643222 9/16

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square drive for a safe and wobble-free fit on the drive tool.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver socket, inside hexagon, 1/2 inch imperial version 9/16 in

Screwdriver socket, inside hexagon, 1/2 inch imperial version 9/16 in

⌀ drive end 27 25
Drive profile Hexagon screwdriver Hexagon screwdriver
Square drive 1/2 1/2
Length 60 60
Hexagon 9/16 9/16
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart