• The item cannot be ordered due to missing prices.

Hexagon bit socket, 1/2 inch, Hexagon: 6mm

Article no.: 643220 6

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 6 mm
Square drive 1/2 in
⌀ drive end 24 mm
Length 58 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification & Classification

Article number 643220 6
EAN / GTIN 4045197165244
Manufacturer number 643220 6
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Standard:

DIN 7422

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX hexagon bit sockets also available in imperial sizes (GARANT: No. 643232; HOLEX: No. 643222).

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase
To shopping cart