{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 19 mm | |
Square drive | 1/2 in | |
⌀ drive end | 31 mm | |
Length | 60 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 643200 19 | |
EAN / GTIN | 4018754006328 | |
Manufacturer number | 03050019 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon bit socket, 1/2 inch 19 mm |
|||
⌀ drive end | 31 | 29 | 30 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 | 1/2 | 1/2 |
Length | 60 | 60 | 61 |
Hexagon | 19 | 19 | |
Type of product | Socket insert | Socket insert | Socket insert |