{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 32 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 42 mm | |
Length | 44 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642229 32 | |
EAN / GTIN | 4062406061920 | |
Manufacturer number | 642229 32 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon socket, 1/2 inch, Width across flats: 32mm |
|||
⌀ drive output end | 42 mm | 42 mm | 42 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket Surfacedrive |
Standard | DIN 3124 | DIN 3124 | DIN 3124 |
Surface | chrome-plated | chrome-plated | chrome-plated |
Width across flats | 32 mm | 32 mm | 32 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert |