{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 14 mm | |
Square drive | 1/2 in | |
Standard | DIN 3124 | |
⌀ drive output end | 20.4 mm | |
Length | 38 mm | |
Drive profile | Bi-hex socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 642120 14 | |
EAN / GTIN | 4045197164070 | |
Manufacturer number | 642120 14 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Bi-hexagon socket, 1/2 inch 14 mm |
||
⌀ drive output end | 20.4 | 20.4 |
Drive profile | Bi-hex socket | Bi-hex socket |
Length | 38 | 38 |
Surface | chrome-plated | chrome-plated |
Width across flats | 14 | 14 |
Material | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert |