• The item cannot be ordered due to missing prices.

Swivel handle, 1/2 inch, overall length: 396mm

Article no.: 641200 396

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 in
overall length 396 mm
Type of product Socket spanner

Identification numbers & Classifications

Article number 641200 396
EAN / GTIN 4018754238521
Manufacturer number 13061015

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.
Joint with 180° arc. With 2-component handle.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart