{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/2 in | |
Standard | DIN 3122 | |
overall length | 410 mm - 630 mm | |
No. of teeth | 36 | |
Working angle | 10 degrees | |
Material | Chrome alloy steel | |
Surface | chrome-plated | |
with ejector | no | |
Ratchet head can be detached from the handle | no | |
Twist handle | no | |
stepless pull-out | no | |
Mounting hole at the end of the handle | no | |
Type of product | Ratchet |
Article number | 640288 1/2 | |
EAN / GTIN | 4018754336388 | |
Manufacturer number | 13160000 |
This article |
Recommendations |
|
---|---|---|
Telescopic ratchet, 1/2 inch extendable, Type: 1/2 |
||
Square drive | 1/2 in | 1/2 in |
Working angle | 10 degrees | 5 degrees |
with ejector | no | yes |
Surface | chrome-plated | chrome-plated |
stepless pull-out | no | no |
Material | Chrome alloy steel | Chromium vanadium steel |
No. of teeth | 36 | 72 |