• The item cannot be ordered due to missing prices.

Reversible ratchet, 1/2 inch with ejector 1/2

Article no.: 640025 1/2

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 1/2 in
overall length 263 mm
No. of teeth 40
Type of product Ratchet

Identification numbers & Classifications

Article number 640025 1/2
EAN / GTIN 4062406274030
Manufacturer number 640025 1/2

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.
With reversing lever for right-hand and left-hand threads.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.
DIN 3122-D 12.5

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Reversible ratchet, 1/2 inch with ejector  1/2

Reversible ratchet, 1/2 inch with ejector 1/2

Square drive 1/2 1/2
overall length 263 255
No. of teeth 40 40
Type of product Ratchet Ratchet

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart