• The item cannot be ordered due to missing prices.

Bi-hexagon socket, 3/8 inch deep 11 mm

Article no.: 637300 11

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 11 mm
Square drive 3/8 in
⌀ drive output end 15.6 mm
Length 54 mm
Drive profile Bi-hex socket
Type of product Socket insert

Identification numbers & Classifications

Article number 637300 11
EAN / GTIN 4018754002177
Manufacturer number 02020011

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Optimum grain orientation due to special forging process. Close tolerance sockets with AS drive profile protect corners of bolt head. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish.

Standard:

DIN 3124-L

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Bi-hexagon socket, 3/8 inch deep 11 mm

Bi-hexagon socket, 3/8 inch deep 11 mm

⌀ drive output end 15.6 15.9 15.9
Drive profile Bi-hex socket Bi-hex socket Bi-hex socket
Square drive 3/8 3/8 3/8
Length 54 64 25.5
Width across flats 11 11 11
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart