• The item cannot be ordered due to missing prices.

Hexagon socket, 3/8 inch imperial version 15/16 in

Article no.: 637232 15/16
  • Square drive: 3/8

Product details

Technical Data

Width across flats 15/16 in
Square drive 3/8 in
⌀ drive output end 32 mm
Length 31 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 637232 15/16
EAN / GTIN 4062406309909
Manufacturer number 637232 15/16

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads. Thin walls for access to restricted places.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 3/8 inch imperial version 15/16 in

Hexagon socket, 3/8 inch imperial version 15/16 in

⌀ drive output end 32 32
Drive profile Hexagon socket Hexagon socket
Square drive 3/8 3/8
Length 31 31
Width across flats 15/16 15/16
Type of product Socket insert Socket insert

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (in) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart