{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5/16 in | |
Square drive | 3/8 in | |
⌀ drive output end | 11.8 mm | |
Length | 25.5 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 637222 5/16 | |
EAN / GTIN | 4062406311193 | |
Manufacturer number | 637222 5/16 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon socket, 3/8 inch imperial version 5/16 in |
||
⌀ drive output end | 11.8 | 11.8 |
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 3/8 | 3/8 |
Length | 25.5 | 25.5 |
Width across flats | 5/16 | 5/16 |
Type of product | Socket insert | Socket insert |