• The item cannot be ordered due to missing prices.

Hexagon socket, 3/8 inch Surface Drive 18 mm

Article no.: 637125 18

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8
  • Hexagon socket profile: Surfacedrive
  • Material: Chrome vanadium steel

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 11/16 in
    Width across flats 18 mm
    Square drive 3/8 in
    Hexagon socket profile Surfacedrive
    Standard DIN 3124
    ⌀ drive output end 24.5 mm
    Length 27 mm
    Drive profile Hexagon socket Surfacedrive
    Material Chrome vanadium steel
    Surface chrome-plated
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 637125 18
    EAN / GTIN 4045197497420
    Manufacturer number 637125 18

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
    The Surface Drive socket allows a tighter fit and higher effectiveness. The pressure works directly on the faces of the nuts and bolts; weaker corners are protected. Intermediate sizes e.g. in inches (A/F, BSF, BSW) and rounded heads can be tightened or loosened using the Surface Drive.

    Material:

    Chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart