• The item cannot be ordered due to missing prices.

Extension, 3/8 inch extra long 305 mm

Article no.: 635500 305

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 305 mm
    Square drive 3/8 in
    Type of product Extension

    Identification numbers & Classifications

    Article number 635500 305
    EAN / GTIN 4000896042326
    Manufacturer number 8821-12

    Description

    Standard:

    External square drives to DIN 3120-A 10 with sprung ball, internal square drives to DIN 3120-C 10 with grooves.
    DIN 3123-B 10

    Material:

    Chrome vanadium steel, chrome-plated.

    Suitable for:

    Manual use.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart