• The item cannot be ordered due to missing prices.

Extension, 3/8 inch 150 mm

Article no.: 635420 150
  • Square drive: 3/8

Product details

Technical Data

overall length 150 mm
Square drive 3/8 in
Type of product Extension

Identification numbers & Classifications

Article number 635420 150
EAN / GTIN 4067263104599
Manufacturer number 635420 150

Description

Standard:

External square drives to DIN 3120-A 10 with sprung ball, internal square drives to DIN 3120-C 10 with grooves.
DIN 3123-B 10

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    overall length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart