• The item cannot be ordered due to missing prices.

Precision ratchet “Zyklop Metal” push-through square drive, 3/8 inch with ejector

Article no.: 635290

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 8003 B
Square drive 3/8 in
overall length 222 mm
No. of teeth 76
Working angle 4.7 degrees
Material Chrome-molybdenum steel
Surface matt chrome plated
Type of product Ratchet

Identification numbers & Classifications

Article number 635290
EAN / GTIN 4013288174031
Manufacturer number 05004033001

Description

Version:

With captive push-through square for reversible right and left-hand action. With ejector.

Standard:

External square drives to DIN 3120-A 10 with sprung ball, for internal square drives to DIN 3120-C 10 with grooves.

Material:

Chrome molybdenum steel, matt chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart