• The item cannot be ordered due to missing prices.

Reversible precision ratchet, 3/8 inch 3/8

Article no.: 635145 3/8

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Square drive 3/8 in
    overall length 197 mm
    No. of teeth 72
    Working angle 5 degrees
    Material Chromium vanadium steel
    Type of product Ratchet

    Identification numbers & Classifications

    Article number 635145 3/8
    EAN / GTIN 4062406798420
    Manufacturer number 635145 3/8

    Description

    Version:

    Material selection and special forging process guarantee optimal functioning and long life.
    With ejector and reversing lever for right-hand and left-hand threads, working arc 5°.

    Standard:

    External square drives to DIN 3120-A 10 with sprung ball, for internal square drives to DIN 3120-C 10 with grooves.

    Material:

    Chrome vanadium steel, chrome-plated.

    Suitable for:

    Manual use.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart