{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/8 in | |
overall length | 200 mm | |
No. of teeth | 30 | |
Type of product | Ratchet |
Article number | 635060 3/8 | |
EAN / GTIN | 4000896042203 | |
Manufacturer number | 8816P |
This article |
Recommendations |
|
---|---|---|
Reversible ratchet, 3/8 inch 3/8 |
||
Square drive | 3/8 | 3/8 |
Twist handle | no | |
overall length | 200 | 200 |
with swivel head | no | |
Surface | plastic insulated | |
stepless pull-out | no | |
Type of product | Ratchet | Ratchet |