• The item cannot be ordered due to missing prices.

Reversible ratchet, 3/8 inch 3/8

Article no.: 635000 3/8

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Square drive 3/8 in
    Standard DIN 3122; DIN 3120
    overall length 193 mm
    No. of teeth 30
    Working angle 12 degrees
    Material Chrome alloy steel
    Surface chrome-plated
    Type of product Ratchet

    Identification numbers & Classifications

    Article number 635000 3/8
    EAN / GTIN 4018754177776
    Manufacturer number 12111010

    Description

    Version:

    With reversing lever for right-hand and left-hand threads.

    Standard:

    DIN 3122-D 10
    External square drives to DIN 3120-A 10 with sprung ball, for internal square drives to DIN 3120-C 10 with grooves.

    Material:

    Chrome alloy steel, chrome-plated.

    Suitable for:

    Manual use.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart