• The item cannot be ordered due to missing prices.

Universal joint, 1/4 inch 1/4

Article no.: 633500 1/4

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/4

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Square drive 1/4 in
    overall length 37 mm
    with QuickRelease no
    Type of product Universal joint

    Identification numbers & Classifications

    Article number 633500 1/4
    EAN / GTIN 4018754012237
    Manufacturer number 11020000

    Description

    Version:

    Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball, internal square drives to DIN 3120.
    Drives and connectors can be assembled “blind” due to chamfered edges on male and female couplings and four snap grooves.

    Standard:

    DIN 3123-C 6,3

    Material:

    Chrome alloy steel, chrome-plated.

    Suitable for:

    Manual use.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Universal joint, 1/4 inch  1/4

    Universal joint, 1/4 inch 1/4

    Square drive 1/4 1/4 1/4
    overall length 37 38 36
    with QuickRelease no no no
    Type of product Universal joint Universal joint Universal joint

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart