• The item cannot be ordered due to missing prices.

Spinner handle, 1/4 inch Flexible shaft, overall length: 240mm

Article no.: 632900 240

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 in
overall length 150 mm
Type of product Socket spanner

Identification numbers & Classifications

Article number 632900 240
EAN / GTIN 4018754278985
Manufacturer number 11053002

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With impact-resistant plastic handle.

Application:

Only for right-hand use up to maximum 5 Nm.

Standard:

External square drives to DIN 3120-A 6.3 with spring ball, square socket drives to DIN 3120.
DIN 3122-E 6,3

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Spinner handle, 1/4 inch Flexible shaft, overall length: 240mm

Spinner handle, 1/4 inch Flexible shaft, overall length: 240mm

Square drive 1/4 in 1/4 in 1/4 in
overall length 150 mm 146 mm 150 mm
Type of product Socket spanner Socket spanner Socket spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart