{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 150 mm | |
Square drive | 1/4 in | |
Type of product | Extension |
Article number | 632400 150 | |
EAN / GTIN | 4018754012213 | |
Manufacturer number | 11010002 |
This article |
Recommendations |
|||
---|---|---|---|---|
Extension, 1/4 inch, overall length: 150mm |
||||
Square drive | 1/4 in | 1/4 in | 1/4 in | 1/4 in |
overall length | 150 mm | 150 mm | 150 mm | 150 mm |
Type of product | Extension | Extension | Extension | Extension |