• The item cannot be ordered due to missing prices.

Tommy-bar with ratchet, 1/4 inch

Article no.: 632382

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 in
overall length 100 mm
No. of teeth 20
Type of product Socket spanner

Identification numbers & Classifications

Article number 632382
EAN / GTIN 4000896063482
Manufacturer number 863Q

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With reversing lever for right-hand and left-hand threads.
With ejector.

Advantage:

Quick, sensitive, and powerful working.

Standard:

Sturdy all-steel ratchet in short slim design Particularly suitable for use in restricted spaces. With ergonomic finger supports at the end of the handle. 15° offset.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart