{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/4 in | |
overall length | 118 mm | |
No. of teeth | 60 | |
Working angle | 6 degrees | |
Surface | chrome-plated | |
Type of product | Ratchet |
Article number | 632350 1/4 | |
EAN / GTIN | 4018754177745 | |
Manufacturer number | 11231011 |
This article |
Recommendations |
|
---|---|---|
Reversible precision ratchet, 1/4 inch, Type: 1/4 |
||
Square drive | 1/4 in | 1/4 in |
Working angle | 6 degrees | 5 degrees |
overall length | 118 mm | 116 mm |
Surface | chrome-plated | chrome-plated |
Material | Chromium vanadium steel | |
No. of teeth | 60 | 72 |
Type of product | Ratchet | Ratchet |