{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2.5 mm | |
Square drive | 1/4 in | |
⌀ drive end | 13 mm | |
Length | 36 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 631720 2,5 | |
EAN / GTIN | 4045197162243 | |
Manufacturer number | 631720 2,5 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon bit socket, 1/4 inch short 2,5 mm |
||||
⌀ drive end | 13 | 12 | 12 | 12.5 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/4 | 1/4 | 1/4 | 1/4 |
Length | 36 | 55 | 55 | 36 |
Hexagon | 2.5 | 2.5 | 2.5 | 2.5 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |